Zoro Homepage

Linden Monitr, 17Seris TS Trm Stinles

  • Mfr # T17494-SS-I

  • Zoro # G8806301


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Type
Faucet
ADA Compliant
Yes
Flow Rate
1.75 gpm
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17494-SS-I
Zoro #
G8806301
UPC #
034449655798
Country of Origin
United States

Dimensions

Width
7
Depth
2-5/8"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
9.59
Height
12.66
Length
9.59
Face Dia.
6"
Spout Length
6-1/2
Overall Width (In.)
7
Overall Height (In.)
12.66

Description

Linden Monitr,17Seris TS Trm Stinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.