Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linden Monitr, 17Seris TS Trm VBrnz

  • Mfr # T17494-RB-I

  • Zoro # G8328043


product price: $460.80
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
9.59
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17494-RB-I
Zoro #
G8328043
UPC #
034449655804
Country of Origin
United States

Dimensions

Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
9.59
Height
12.66
Length
9.59
Spout Length
6-1/2
Overall Height (In.)
12.66
Overall Width (In.)
7

Details

Finish
Venetian Bronze
Type
Faucet
Item
Linden Monitr,17Seris TS Trm VBrnz
Flow Rate (GPM)
1.75
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Weight
5.13 lb
CEC Compliant
T
Function
Tub / Shower
Handle
Single Handle Lever
Series
Lindenâ„¢
GPM
1.75
Mfr. Series
1700SeriesUniversal

Description

Linden Monitr,17Seris TS Trm VBrnz

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.