Linden Monitr, H2OkincShwerTrim Stinles
Mfr # T17294-SS
Zoro # G8328028
product price: $340.50
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Type
Faucet
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17294-SS
Zoro #
G8328028
UPC #
034449660853
Country of Origin
United States
Dimensions
Width
7
Height
9.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
8.59
Length
8.59
Overall Height (In.)
9.5
Overall Width (In.)
7
Details
Finish
Stainless
Type
Faucet
Item
Linden Monitr,H2OkincShwerTrim Stinles
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Handle Type
Single Handle Lever
Weight
2.91 lb
CEC Compliant
T
Handle
Single Handle Lever
Function
Tub / Shower
Series
Lindenâ„¢
Mfr. Series
1700SeriesUniversal
GPM
1.75
Description
Linden Monitr,H2OkincShwerTrim Stinles
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.