Zoro Homepage

Linden Single Handle Pull-Out Kitchen Faucet

  • Mfr # 4353-RB-DST

  • Zoro # G306532172


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Venetian Bronze
Flow Rate
1.5 gpm
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353-RB-DST
Zoro #
G306532172
UPC #
34449602846
Country of Origin
United States

Dimensions

Length (In.)
11.91
Height
11.38
Width
10.5

Details

Number of Holes
3
Finish
Venetian Bronze
Flow Rate
1.5 gpm
Item
Kitchen Faucet
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Basic Material
Zinc

Description

A toggle on a Multi-Flow wand increases the stream from the standard 1.5GPM to a higher flow to more quickly fill the sink as well as pots, vases, or other large containers. Toggle back to 1.5 GPM for normal, everyday use. The innovative Multi-Flow feature can be found on a variety of Delta kitchen faucets. Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Only Delta faucets are equipped with Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger. The included escutcheon completes the ensemble for a more finished look.


  • Multi-Flow delivers both 1.5 gpm stream and spray settings for water efficiency and 2.0 gpm stream setting for high performance
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Meets standards set by Americans with Disabilities Act
  • 1 or 3-hole 8 in. installation
  • Includes optional 10-1/2 in. escutcheon
  • Pull-out spout swivels 120degrees for added convenience
  • 59 in. long hose provides outstanding reach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.