
Linden Tissue Holder
Mfr # 79450
Zoro # G915947015
product price: $38.09
/eaKey Features
Height (In.)
2.5 in
Depth
2.5 in
Length (In.)
3.63 in
Length
3.63 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79450
Zoro #
G915947015
UPC #
34449651486
Country of Origin
China
Dimensions
Height (In.)
2.5 in
Depth
2.5 in
Length (In.)
3.63 in
Length
3.63 in
Width
9.44 in
Details
Finish
Chrome
Material
Zinc
Dispenser Material
Zinc
Description
Complete the look of your bath with this Linden Toilet Tissue Holder. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.
- Perfectly coordinates with the Linden bath collection
- Extends 3-5/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-1/2 in. H x 3-5/8 in. D x 9-7/16 in. W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.