Zoro Homepage

Linden Traditional Roman Tub Trim

  • Mfr # T2793-SS

  • Zoro # G107048667


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Height (In.)
7.5
Color
Silver
Width (In.)
14.13
Length
10.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2793-SS
Zoro #
G107048667
UPC #
34449819800
Country of Origin
China

Dimensions

Height (In.)
7.5
Width (In.)
14.13
Length
10.44

Details

Item
Tub Trim
Finish
Stainless
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.