Shop DELTA LOCK

Cam, Polished chrome, 1 For Door Thickness, 0 Number of Keys, Alike Key Type

  • Mfr # G CI1375 LB-G

  • Zoro # G2109018


product price:  $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Key Type
Alike
Finish
Polished chrome
For Use With
Standard Keyed Cam Lock
Opens With
Key
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G CI1375 LB-G
Zoro #
G2109018
UPC #
-
Country of Origin
China

Dimensions

Cam Width (In.)
5/8
Head Dia. (In.)
15/16
Cam Length (In.)
1-7/8
For Material Thickness
1 3/16 in
For Door Thickness (In.)
1
Mounting Hole Dia. (In.)
1-5/32
Unlocking Radius (Deg.)
90
Head Dia.
7/8 in
Head Diameter
7/8 in

Details

Item
Cam Lock
Key Type
Alike
Finish
Polished chrome
For Use With
Standard Keyed Cam Lock
Opens With
Key
Number of Keys
0
Cam Lock Type
Keyed
Key Number
SFIC
For Use With Mfr. Model Number
CI13750912BCSTHK1, CI13751203BCST1
Number of Pins
6 to 7
Includes
Hardware
Weather Resistant
No
Type
1 in Thick Door
Max. Latching Distance (In.)
1-7/16
Fits Brand
Delta Lock
Cylinder
1-3/16"
Mounting Hardware
Included
Unlock Turn Direction
Right
Offset (In.)
0
Interchangeable Core
Yes
Lock Body Material
Zinc Die-Cast
Mounting Hardware Required
No
Lock Body Finish
Zinc-Plated
Series
SFIC
Number of Locks in Pack
1
Body Color
Silver
Interchangeable Core Type
SFIC
For Material
Glass
Includes Mounting Hardware
No
Lock Body Color
Silver
Product Type
Interchangeable Core Keyed Cam Lock

Description

Cam Lock, Not Applicable, For Material Thickness 1 3/16 in, Latching Distance Not Applicable, Lock Brand DELTA LOCK, Cam Type Not Applicable, For Material Glass, Interchangeable Core Yes, Interchangeable Core Type SFIC, Lock Body Material Zinc Die-Cast, Lock Body Finish Zinc-Plated, Includes Mounting Hardware No, Mounting Hardware Required No, Number of Keys 0, Number of Locks in Pack 1, Weather Resistant No, Number of Pins 6 to 7, Series SFIC, Body Color Silver, Head Dia. 7/8 in, Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.