Shop DELTA LOCK

Disc Tumbler Keyed Cam Lock, Polished chrome, 13/16 in For Door Thickness, 2 Number of Keys

  • Mfr # G CR11251203PCSM1

  • Zoro # G2108692


product price: 
$
21.99
/ea

Key Features

Key Type
Alike
Finish
Polished chrome
Opens With
Key
Mounting Hole Dia.
3/4 in
Number of Keys
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G CR11251203PCSM1
Zoro #
G2108692
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
7/8 in
Cam Length (In.)
1 1/2 in
For Material Thickness
13/16 in
For Door Thickness (In.)
13/16 in
Unlocking Radius (Deg.)
90
Mounting Hole Dia. (In.)
3/4 in
Head Dia.
7/8 in
Unlocking Radius
Quarter-Turn
Cylinder Length
1 1/8 in
Straight Cam Length
1 1/2 in
Straight Cam Width
5/8 in
Head Diameter
7/8 in
Mounting Hole Diameter
3/4 in

Details

Item
Cam Lock
Key Type
Alike
Finish
Polished chrome
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Cam Type
Straight
Keying
Keyed Alike
Key Number
6600
Unlock Turn Direction
Clockwise
Weather Resistant
No
Mounting Hardware
Included
Includes
1 Cam, 2 Keys, Hardware
Max. Latching Distance (In.)
1 1/8 in
Cylinder
1-1/8 in
Offset (In.)
0 in
Number of Pins
5 Pin
Lock Body Material
Zinc Die-Cast
Interchangeable Core
No
Lock Body Finish
Chrome-Plated
Key Retaining
Yes
Body Color
Silver
Series
KRC-US Camlock
Security Level
General Security
Key Code
6600
Number of Locks in Pack
1
For Material
Glass, Metal, Wood
Latching Distance
1 1/8 in
Master Key Code
6600
Keyway Type
Delta Lock R
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Lock Body Color
Silver
Product Type
Standard Keyed Cam Lock

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code 6600, For Material Thickness 13/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/8 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length Not Applicable, Offset Cam Width Not Applicable, Security Level General Security, For Material Glass, Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Delta Lock R, Key Retaining Yes, Interchangeable Core No

Ratings & reviews

Explore more products