Shop WRIGHTMASTER
See all product information
Create Account
6-in-1 Aluminum Smart Pad Lock with Camera & Doorbell, Facial Recognition, App, Fingerprint, IC Card
- Mfr # ZR-D4
- Zoro # G123331026
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Shackle Height
2.76 in
Shackle Width
2.81 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-D4
- Zoro #
- G123331026
- UPC #
- 874284774779
- Country of Origin
- China
- Color
- Black
- Item
- Smart Door Lock
Dimensions
- Shackle Height
- 2.76 in
- Shackle Width
- 2.81 in
Description
Step into the future of home security with the first-of-its-kind WRIGHTMASTER-Umik. This robust aluminum smart lock integrates a 3D facial recognition camera and doorbell into a single, powerful device. It offers six versatile unlocking methods-including fingerprint, app control, IC card, keypad, and physical key-for ultimate family convenience and safety. Designed for durability with premium aluminum alloy and built for DIY installation, it’s the complete smart security upgrade for your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.