Shop DELTA LOCK
See all product information
Create Account
Disc Tumbler Keyed Cam Lock, Polished chrome, 1 in For Door Thickness, 2 Number of Keys
Mfr # G CR13751209PCSM1
Zoro # G2108570
product price:Â
$
18.79
/ea
Key Features
Key Type
Alike
Finish
Polished chrome
Opens With
Key
Mounting Hole Dia.
3/4 in
Number of Keys
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G CR13751209PCSM1
- Zoro #
- G2108570
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mounting Hole Dia.
- 3/4 in
- Cam Width (In.)
- 5/8 in
- Head Dia. (In.)
- 7/8 in
- Cam Length (In.)
- 1 1/2 in
- For Material Thickness
- 13/16 in
- For Door Thickness (In.)
- 1 in
- Unlocking Radius (Deg.)
- 90
- Mounting Hole Dia. (In.)
- 3/4 in
- Unlocking Radius
- Quarter-Turn
- Cylinder Length
- 1 3/8 in
- Straight Cam Width
- 5/8 in
- Head Dia.
- 7/8 in
- Straight Cam Length
- 1 1/2 in
- Head Diameter
- 7/8 in
- Mounting Hole Diameter
- 3/4 in
Description
Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code 6600, For Material Thickness 13/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/8 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length Not Applicable, Offset Cam Width Not Applicable, Security Level General Security, For Material Glass, Metal, Wood, Unlock Turn Direction Counterclockwise, Keyway Type Delta Lock R, Key Retaining Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.