Disc Tumbler Keyed Cam Lock, Polished chrome, 1 in For Door Thickness, 2 Number of Keys

  • Mfr # G CR13751203PCSM1
  • Zoro # G2108622
product price: 
$
22.19
/ea

Key Features

Key Type
Alike
Finish
Polished chrome
Opens With
Key
Mounting Hole Dia.
3/4 in
Number of Keys
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G CR13751203PCSM1
Zoro #
G2108622
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
7/8 in
Cam Length (In.)
1 1/2 in
For Material Thickness
13/16 in
For Door Thickness (In.)
1 in
Unlocking Radius (Deg.)
90 Degrees
Mounting Hole Dia. (In.)
3/4 in
Cylinder Length
1 3/8 in
Straight Cam Width
5/8 in
Head Dia.
7/8 in
Unlocking Radius
Quarter-Turn
Straight Cam Length
1 1/2 in
Mounting Hole Diameter
3/4 in
Head Diameter
7/8 in

Details

Item
Cam Lock
Key Type
Alike
Finish
Polished chrome
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Cam Type
Straight
Keying
Keyed Alike
Key Number
6600
Weather Resistant
No
Number of Pins
5 Pin
Cylinder
1-3/8 in
Max. Latching Distance (In.)
1 3/8 in
Includes
1 Cam, 2 Keys, Hardware
Mounting Hardware
Included
Unlock Turn Direction
Clockwise
Offset (In.)
0 in
Lock Body Material
Zinc Die-Cast
Interchangeable Core
No
Includes Mounting Hardware
Yes
Latching Distance
1 3/8 in
Mounting Hardware Required
Yes
Keyway Type
Delta Lock R
For Material
Glass, Metal, Wood
Number of Locks in Pack
1
Security Level
General Security
Key Code
6600
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Key Retaining
Yes
Master Key Code
6600
Body Color
Silver
Lock Body Finish
Chrome-Plated
Series
KRC-US Camlock
Product Type
Standard Keyed Cam Lock
Lock Body Color
Silver

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code 6600, For Material Thickness 13/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/8 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Security Level General Security, For Material Glass, Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Delta Lock R, Key Retaining Yes, Interchangeable Core No, Lock Body Material Zinc Die-Cast

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products