Shop DELTA LOCK

Disc Tumbler Keyed Cam Lock, Polished chrome, 1 in For Door Thickness, 2 Number of Keys

  • Mfr # G CR13751209PCSM2

  • Zoro # G2108631


product price:  $22.65
/ea

Key Features

Key Type
Alike
Finish
Polished chrome
Opens With
Key
Mounting Hole Dia.
3/4 in
Number of Keys
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G CR13751209PCSM2
Zoro #
G2108631
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
7/8 in
Cam Length (In.)
1 1/2 in
For Material Thickness
13/16 in
For Door Thickness (In.)
1 in
Mounting Hole Dia. (In.)
3/4 in
Unlocking Radius (Deg.)
90
Unlocking Radius
Quarter-Turn
Cylinder Length
1 3/8 in
Head Dia.
7/8 in
Straight Cam Length
1 1/2 in
Straight Cam Width
5/8 in
Mounting Hole Diameter
3/4 in
Head Diameter
7/8 in

Details

Item
Cam Lock
Key Type
Alike
Finish
Polished chrome
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Cam Type
Straight
Keying
Keyed Alike
Key Number
6600
Max. Latching Distance (In.)
1 3/8 in
Number of Pins
5 Pin
Mounting Hardware
Included
Weather Resistant
No
Offset (In.)
0 in
Unlock Turn Direction
Counterclockwise
Cylinder
1-3/8 in
Includes
1 Cam, 2 Keys, Hardware
Interchangeable Core
No
Lock Body Material
Zinc Die-Cast
Security Level
General Security
Lock Body Finish
Chrome-Plated
Number of Locks in Pack
1
Latching Distance
1 3/8 in
Includes Mounting Hardware
Yes
Body Color
Silver
Key Retaining
No
Series
KRC-US Camlock
Mounting Hardware Required
Yes
Master Key Code
6600
Key Code
6600
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Keyway Type
Delta Lock R
For Material
Glass, Metal, Wood
Product Type
Standard Keyed Cam Lock
Lock Body Color
Silver

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code 6600, For Material Thickness 13/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/8 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length Not Applicable, Offset Cam Width Not Applicable, Security Level General Security, For Material Glass, Metal, Wood, Unlock Turn Direction Counterclockwise, Keyway Type Delta Lock R, Key Retaining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.