Shop CCL

Padlockable Keyless Cam Lock, Non-Keyed

  • Mfr # 59020
  • Zoro # G4302523

product price: 
$
15.39
/ea

Key Features

Key Type
Non-Keyed
Finish
Chrome
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Mounting Hole Dia.
3/4 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
59020
Zoro #
G4302523
UPC #
021919590208
Country of Origin
China
Item
Door Latch
Key Type
Non-Keyed
Finish
Chrome
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Number of Keys
0
Cam Lock Type
Keyless
Cam Type
Straight
Weather Resistant
No
Max. Latching Distance (In.)
1 1/4 in
Lock Body Material
Zinc Die-Cast
Number of Pins
0
Interchangeable Core
No
Latching Distance
1 1/4 in
For Material
Metal
Mounting Hardware Required
No
Body Color
Silver
Keyless Cam Lock Type
Keyless Padlockable Cam Locks
Lock Body Finish
Chrome-Plated
Key Retaining
No
Number of Locks in Pack
1
Series
5902
Includes Mounting Hardware
Yes
Security Level
General Security
Includes Hardware
Hardware Included
Material
Zinc Die-Cast
Color
Gray
Shell Material
Zinc Die-Cast
Wire Color
Gray
Traction Material
Zinc Die-Cast

Dimensions

Mounting Hole Dia.
3/4 in
Cam Width (In.)
3/4 in
Head Dia. (In.)
1 in
Cam Length (In.)
7/8 in, 1 1/4 in
For Material Thickness
1 1/8 in
For Door Thickness (In.)
1 1/8 in
Mounting Hole Dia. (In.)
3/4 in
Head Dia.
1 in
Cylinder Length
1 3/4 in
Straight Cam Width
3/4 in
Straight Cam Length
1 1/4 in
Mounting Hole Diameter
3/4 in

Description

Door Latch, Mounting Hole Dia. 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.