Disc Tumbler Keyed Cam Lock, Polished chrome, 1-1/8 For Door Thickness, 0 Number of Keys

  • Mfr # G CR1125-G
  • Zoro # G2109237
product price: 
$
5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Key Type
Alike
Finish
Polished chrome
For Use With
Standard Keyed Cam Lock
Opens With
Key
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G CR1125-G
Zoro #
G2109237
UPC #
-
Country of Origin
China
Item
Cam Lock
Key Type
Alike
Finish
Polished chrome
For Use With
Standard Keyed Cam Lock
Opens With
Key
Number of Keys
0
Cam Lock Type
Keyed
For Use With Mfr. Model Number
CR08751203PCSM2, CR11251203PCSM1, CR13751203PCSM2, CR17501209PCSM2
Number of Pins
5 to 6
Weather Resistant
No
Type
1-1/8 in Thick Door
Max. Latching Distance (In.)
1-3/4
Includes
Hardware, L-Bracket
Offset (In.)
0
Mounting Hardware
Included
Cylinder
7/8"
Fits Brand
Delta Lock
Unlock Turn Direction
Right
Lock Body Material
Zinc Die-Cast
Interchangeable Core
Yes
Number of Locks in Pack
1
Body Color
Silver
For Material
Glass
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Lock Body Finish
Zinc-Plated
Includes Mounting Hardware
No
Key Code
6600
Master Key Code
6600
Mounting Hardware Required
No
Series
KRC-US
Lock Body Color
Silver
Mechanical Locking Technology
Disc Tumbler
Product Type
Interchangeable Core Keyed Cam Lock

Dimensions

Cam Width (In.)
5/8
Head Dia. (In.)
7/8
Cam Length (In.)
1-1/2
For Material Thickness
5/32 in
For Door Thickness (In.)
1/1/2008
Unlocking Radius (Deg.)
90 Degrees
Mounting Hole Dia. (In.)
3/4
Head Dia.
5/8 in
Head Diameter
5/8 in

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Not Applicable, Master Key Code 6600, For Material Thickness 5/32 in, Latching Distance Not Applicable, Lock Brand DELTA LOCK, Cam Type Not Applicable, For Material Glass, Interchangeable Core Yes, Lock Body Material Zinc Die-Cast, Lock Body Finish Zinc-Plated, Includes Mounting Hardware No, Mounting Hardware Required No, Number of Keys 0, Number of Locks in Pack 1, Weather Resistant No, Number of Pins 5 to 6, Series KRC-US, Body Color Silver, Key Code 6600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products