Disc Tumbler Keyed Cam Lock, Polished chrome, 1-1/8 For Door Thickness, 0 Number of Keys

  • Mfr # G CR1125 W
  • Zoro # G2109252
product price: 
$
3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Key Type
Alike
Finish
Polished chrome
For Use With
Standard Keyed Cam Lock
Opens With
Key
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G CR1125 W
Zoro #
G2109252
UPC #
-
Country of Origin
China
Item
Cam Lock
Key Type
Alike
Finish
Polished chrome
For Use With
Standard Keyed Cam Lock
Opens With
Key
Number of Keys
0
Cam Lock Type
Keyed
Unlock Turn Direction
Right
Max. Latching Distance (In.)
1-3/4
Cylinder
7/8"
Offset (In.)
0
For Use With Mfr. Model Number
CR08751203PCSM2, CR11251203PCSM1, CR13751203PCSM2, CR17501209PCSM2
Number of Pins
5 to 6
Includes
Hardware
Type
1-1/8 in Thick Door
Fits Brand
Delta Lock
Weather Resistant
No
Mounting Hardware
Included
Lock Body Material
Zinc Die-Cast
Interchangeable Core
Yes
Mounting Hardware Required
No
Lock Body Finish
Zinc-Plated
Includes Mounting Hardware
No
Body Color
Silver
Key Code
6600
Number of Locks in Pack
1
Master Key Code
6600
Series
KRC-US
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
For Material
Wood
Product Type
Interchangeable Core Keyed Cam Lock
Mechanical Locking Technology
Disc Tumbler
Lock Body Color
Silver

Dimensions

Cam Width (In.)
5/8
Head Dia. (In.)
7/8
Cam Length (In.)
1-1/2
For Material Thickness
3/4 in
For Door Thickness (In.)
1-1/8
Unlocking Radius (Deg.)
90 Degrees
Mounting Hole Dia. (In.)
3/4
Head Dia.
5/8 in
Head Diameter
5/8 in

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Master Key Code 6600, For Material Thickness 3/4 in, Lock Brand DELTA LOCK, For Material Wood, Interchangeable Core Yes, Lock Body Material Zinc Die-Cast, Lock Body Finish Zinc-Plated, Includes Mounting Hardware No, Mounting Hardware Required No, Number of Keys 0, Number of Locks in Pack 1, Weather Resistant No, Number of Pins 5 to 6, Series KRC-US, Body Color Silver, Key Code 6600, Head Dia. 5/8 in, Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.