Zoro Homepage

Disc Tumbler Latchbolt Lock, 7/8 in.

  • Mfr # G DR1000L240PCSM1

  • Zoro # G9033507


product price: $19.35
/ea

Key Features

For Use With
Metal or Wood Drawers
Includes
(2) Keys
For Door Thickness (In.)
1
Max. Latching Distance (In.)
5/16 in
Cylinder
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G DR1000L240PCSM1
Zoro #
G9033507
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness (In.)
1
Bolt Hole Dia. (In.)
7/8 in
Overall Width
2 in
Overall Height
2 in
Door Thickness - Maximum
1 in
Door Thickness - Minimum
1 in
Overall Length
1 5/16 in
Bolt Hole Diameter
7/8 in

Details

Item
Sliding Door Lock
For Use With
Metal or Wood Drawers
Includes
(2) Keys
Max. Latching Distance (In.)
5/16 in
Cylinder
7/8 in
Key Number
6200
Finish
Polished chrome
Key Type
Keyed Alike
Product Type
Disc Tumbler Latchbolt Lock
Type
Drawer Latch

Description

Disc Tumbler Latchbolt Lock, Drawer Latch, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 7/8, Max. Latching Distance (In.) 5/16, For Door Thickness (In.) 1, Key Number 6200, Key Type Alike, For Use With Metal or Wood Drawers, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.