Zoro Homepage

Drawer Dead Bolt with Interchangeable Core, Brushed Chrome, 1-1/16 For Door Thickness, SFIC Key Type

  • Mfr # GDI1125D500BCRV1

  • Zoro # G9033394


product price: $32.45
/ea

Key Features

For Door Thickness (In.)
1-1/16
Key Type
SFIC
Keying
Coreless
Finish
Brushed Chrome
Opens With
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI1125D500BCRV1
Zoro #
G9033394
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness (In.)
1-1/16
Mounting Hole Dia.
1 1/8 in
For Material Thickness
1 1/16 in
Mounting Hole Dia. (In.)
1 1/8 in
Body Width
15/32 in
Body Height
2 5/32 in
Throw Length
3/4 in
Unlocking Radius
Half-Turn
Body Thickness
2 3/16 in

Details

Item
Drawer Dead Bolt with Interchangeable Core
Key Type
SFIC
Keying
Coreless
Finish
Brushed Chrome
Opens With
Key
Number of Keys
0
Key Number
SFIC
Mounting Hardware
Included
Lock Style
Drawer
Max. Latching Distance (In.)
1 27/200 in
Drawer and Cabinet Lock Mounting Style
Rim
Interchangeable Core
Yes
Lock Type
Dead Bolt
Includes
(2) Mounting Screws
Standards
ANSI 156.11
Lock Body Material
Zinc Die-Cast
Latch Bolt Shape
Square
Unlock Turn Direction
Clockwise
Mounting Style
Rim
Cabinet Lock Type
Interchangeable Core Cabinet and Drawer Dead Bolt Locks
Lock Orientation
Vertical
Interchangeable Core Type
SFIC
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Rear Projection
3/8 in
For Material
Metal, Plastic, Wood
Distance Between Mounting Holes
2 3/16 in
Lock Body Shape
Rectangular
Lock Body Finish
Chrome-Plated
Security Level
General Security
Lock Body Color
Silver
Number of Mounting Holes
2
Key Retaining
Yes
Latch Bolt Projection
1 9/64 in
Type
Cabinet Door

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Brushed Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.