Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interchangeable Core, Brushed Chrome, Keyway Type A, 7 Pins

  • Mfr # G XICORE7ABC UNCO

  • Zoro # G2108990


product price: $32.19
/ea

Key Features

Number of Pins
7
Finish
Brushed Chrome
For Door Thickness
1 3/8 in
Material
Brass, Steel
Includes
(1) Unfilled Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G XICORE7ABC UNCO
Zoro #
G2108990
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/8 in
Door Thickness - Maximum
1 3/8 in

Details

Item
Interchangeable Core Cylinder
Number of Pins
7
Finish
Brushed Chrome
Material
Brass, Steel
Includes
(1) Unfilled Core
For Use With
SFIC Locking Hardware
Backset
3/4 in
Key Type
Not Keyed
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Interchangeable Core Cylinder

Description

Interchangeable Core Cylinder, Finish Brushed Chrome, Material Brass, Steel, Backset 3/4 in, Keyway Type Not Applicable, For Door Thickness 1 3/8 in, Number of Pins 7, For Use With SFIC Locking Hardware, Includes (1) Unfilled Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.