Interchangeable Core Keyed Cam Lock, Black, 1 1/4 in For Door Thickness, 0 Number of Keys

  • Mfr # G085055

  • Zoro # G8514904


product price: $30.59
/ea

Key Features

For Door Thickness (In.)
1 1/4 in
Key Type
SFIC
Keying
Keyed Different
Finish
Black
Opens With
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G085055
Zoro #
G8514904
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness (In.)
1 1/4 in
Mounting Hole Dia.
1 3/16 in
Cam Width (In.)
3/4 in
Head Dia. (In.)
1 21/64 in
Cam Length (In.)
1 1/4 in
For Material Thickness
1 1/4 in
Mounting Hole Dia. (In.)
1 3/16 in
Unlocking Radius (Deg.)
90
Straight Cam Width
3/4 in
Unlocking Radius
Quarter-Turn
Cylinder Length
1 3/8 in
Straight Cam Length
1 1/4 in
Head Dia.
1 21/64 in

Details

Item
Interchangeable Core Keyed Cam Lock
Key Type
SFIC
Keying
Keyed Different
Finish
Black
Opens With
Key
Number of Keys
0
Cam Lock Type
Keyed
Key Number
SFIC
Cam Type
Straight
Standards
ANSI 156.11
Max. Latching Distance (In.)
1 1/4 in
Unlock Turn Direction
Clockwise
Includes
Hardware Set
Mounting Hardware
Included
Number of Pins
7
Interchangeable Core
Yes
Lock Body Material
Zinc Die-Cast
Weather Resistant
No
Key Retaining
Yes
Series
IC
Number of Locks in Pack
1
For Material
Metal, Wood
Includes Mounting Hardware
Yes
Lock Body Finish
Chrome-Plated
Keyway Type
Delta Lock I
Latching Distance
1 1/4 in
Security Level
General Security
Mounting Hardware Required
Yes
Interchangeable Core Type
SFIC
Keyed Cam Lock Type
Interchangeable Core Keyed Cam Lock
Body Color
Silver
Key Code
Varies
Type
Cabinet Door

Description

Interchangeable Core Keyed Cam Lock, Interchangeable Core Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/4 in, Mounting Hole Dia. 1 3/16 in, Latching Distance 1 1/4 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 3/4 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Delta Lock I, Key Retaining Yes, Interchangeable Core Yes, Interchangeable Core Type SFIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.