Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interchangeable Core Keyed Cam Lock, Black, 1 1/4 in For Door Thickness, 0 Number of Keys

  • Mfr # G085064

  • Zoro # G8514947


product price: $41.79
/ea

Key Features

For Door Thickness (In.)
1 1/4 in
Key Type
SFIC
Keying
Keyed Different
Finish
Black
Opens With
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G085064
Zoro #
G8514947
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness (In.)
1 1/4 in
Mounting Hole Dia.
1 3/16 in
Cam Width (In.)
3/4 in
Head Dia. (In.)
1 21/64 in
Cam Length (In.)
1 1/4 in
For Material Thickness
1 1/4 in
Mounting Hole Dia. (In.)
1 3/16 in
Unlocking Radius (Deg.)
90
Cylinder Length
1 3/8 in
Straight Cam Width
3/4 in
Unlocking Radius
Quarter-Turn
Head Dia.
1 21/64 in
Straight Cam Length
1 1/4 in

Details

Item
Interchangeable Core Keyed Cam Lock
Key Type
SFIC
Keying
Keyed Different
Finish
Black
Opens With
Key
Number of Keys
0
Cam Lock Type
Keyed
Key Number
SFIC
Cam Type
Straight
Number of Pins
7
Mounting Hardware
Included
Unlock Turn Direction
Clockwise
Includes
Hardware Set
Standards
ANSI 156.11
Max. Latching Distance (In.)
1 1/4 in
Weather Resistant
No
Interchangeable Core
Yes
Lock Body Material
Zinc Die-Cast
Includes Mounting Hardware
Yes
Number of Locks in Pack
1
Interchangeable Core Type
SFIC
Latching Distance
1 1/4 in
Body Color
Silver
Key Retaining
Yes
Keyway Type
Delta Lock I
Keyed Cam Lock Type
Interchangeable Core Keyed Cam Lock
Lock Body Finish
Chrome-Plated
Security Level
General Security
For Material
Metal, Wood
Mounting Hardware Required
Yes
Series
IC
Key Code
Varies
Type
Cabinet Door

Description

Cam Lock, Interchangeable Core Keyed Cam Lock, Not Applicable, Master Key Code Not Applicable, For Material Thickness 1 1/4 in, Mounting Hole Dia. 1 3/16 in, Latching Distance Not Applicable, Lock Brand DELTA LOCK, Cam Type Not Applicable, Straight Cam Length 1 1/4 in, Straight Cam Width 3/4 in, Offset Cam Length Not Applicable, Offset Cam Width Not Applicable, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.