Interchangeable Core Keyed Cam Lock
Mfr # G CI13751209BCST1 2
Zoro # G022579703
product price: $27.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G CI13751209BCST1 2
Zoro #
G022579703
UPC #
-
Country of Origin
China
Description
Cam Lock, Not Applicable, Master Key Code Not Applicable, For Material Thickness 1 3/16 in, Latching Distance Not Applicable, Cam Type Not Applicable, Straight Cam Length 2 in, Straight Cam Width 3/4 in, Offset Cam Length Not Applicable, Offset Cam Width Not Applicable, For Material Glass, Metal, Wood, Unlock Turn Direction Counterclockwise, Keyway Type Not Applicable, Key Retaining No, Interchangeable Core Type Not Applicable, Lock Body Material Not Applicable, Lock Body Finish Chrome-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.