Zoro Homepage

Key Blank, Keyway Type E, Number of Pins 0

  • Mfr # G KEYI OP BLANK E

  • Zoro # G2108683


product price: $4.95
/ea

Key Features

Lock Manufacturer
Delta Lock
Number of Pins
0
Type
SFIC
Material
Nickel Silver
For Use With
SFIC Cores
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G KEYI OP BLANK E
Zoro #
G2108683
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1/2 in
Overall Length
1/2 in

Details

Lock Manufacturer
Delta Lock
Keyway Type
E
Number of Pins
0
Type
SFIC
Item
Key Blank
Material
Nickel Silver
For Use With
SFIC Cores
Includes
Key Stamp "Duplication Prohibited"
Product Type
Key Blank
Finish
Nickel Plated
Compatible Lock Manufacturer
Delta Lock
Compatible Product Type
Cores
Key Identification Number
1A1E1
Compatible Lock Types
Cylindrical Locks, Deadbolts, Padlocks

Description

Key Blank, Type SFIC, Material Nickel Silver, Lock Manufacturer Delta Lock, Keyway Type E, Number of Pins 0, For Use With SFIC Cores, Includes Key Stamp In.Duplication Prohibited In., Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.