Key Blank, Keyway Type G, Number of Pins 0
Mfr # G KEYI OP BLANK G
Zoro # G2108747
product price: $4.79
/eaKey Features
Lock Manufacturer
Delta Lock
Number of Pins
0
Type
SFIC
Material
Nickel Silver
For Use With
SFIC Cores
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G KEYI OP BLANK G
Zoro #
G2108747
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
1/2 in
Overall Length
1/2 in
Details
Lock Manufacturer
Delta Lock
Keyway Type
G
Number of Pins
0
Type
SFIC
Item
Key Blank
Material
Nickel Silver
For Use With
SFIC Cores
Includes
Key Stamp "Duplication Prohibited"
Product Type
Key Blank
Key Identification Number
1A1G1
Finish
Nickel Plated
Compatible Product Type
Cores
Compatible Lock Types
Cylindrical Locks, Deadbolts, Padlocks
Compatible Lock Manufacturer
Delta Lock
Description
Key Blank, Type SFIC, Material Nickel Silver, Lock Manufacturer Delta Lock, Keyway Type G, Number of Pins 0, For Use With SFIC Cores, Includes Key Stamp In.Duplication Prohibited In., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.