Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 11/16 in W

  • Mfr # G PI1500250ALxx2 Silver

  • Zoro # G2108528


product price: $31.49
/ea

Key Features

Keying
Keyed Alike
Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G PI1500250ALxx2 Silver
Zoro #
G2108528
UPC #
-
Country of Origin
United States

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
11/16 in
Body Dia.
1 1/2 in
Body Height
2 7/32 in
Body Thickness
3/4 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Aluminum
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Long Shackle
Includes
Non Key Retaining Lock
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Tubular Key
No
Non Removable Key
No
Number of Keys
0
Number of Bumpers
0
Weather Proof
No
Rekeyable
Yes
Control Key Registration Required
No
Opens with Key No.
Varies
Marine Grade Weather Proof
No
Key Type
Alike
National Stock No.
No
Number of Pins
0 Pin
Interchangeable Core
Yes
Includes Dust Cover
No
Number of Locks in Pack
1
Includes Lock Cover
No
Interchangeable Core Type
SFIC
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
11/16 in
Includes Chain
No
Master Key Included
No
Corrosion-Resistant
Yes
Includes ID Tag
No
Security Level
General Security
Lock Body Color
Silver
Locking Mechanism
Ball Bearing Locking
Lock Body Shape
Rectangular
Shackle Finish
Chrome-Plated
Environment
Both
Series
IC Series
Lock Type
Keyed Padlock
Shackle Shape
Rounded
Key Retaining
No
Lock Body Material
Aluminum
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Width 11/16 in, Shackle Material Steel, Body Height 2 7/32 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 1 1/2 in, Body Finish Laminated, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.