Zoro Homepage

Ratchet Lock Housing, 1-3/16 in.

  • Mfr # G RI1875 R315 PC HSG

  • Zoro # G9033403


product price: $37.29
/ea

Key Features

For Door Thickness (In.)
1/4
For Use With
Showcase Sliding Doors
Finish
Polished chrome
Max. Latching Distance (In.)
4 in
Cylinder
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G RI1875 R315 PC HSG
Zoro #
G9033403
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness (In.)
1/4
Overall Width
2 1/2 in
Overall Height
1 3/8 in
Overall Length
1 7/8 in
Door Thickness - Minimum
3/8 in
Door Thickness - Maximum
1/4 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Finish
Polished chrome
Max. Latching Distance (In.)
4 in
Cylinder
1-3/16 in
Includes
Green Actuator
Type
Regular Bar
Product Type
Ratchet Lock Housing

Description

Ratchet Lock Housing, Regular Bar, Polished Chrome Finish, 1-3/16 In. Cylinder, Max. Latching Distance (In.) 4, For Door Thickness (In.) 1/4, For Use With Showcase Sliding Doors, Includes Green Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.