Ratchet Lock Housing, Adhesive Mounted
Mfr # G RI1875 ADHEPC HSG
Zoro # G9033421
product price: $41.59
/eaKey Features
For Door Thickness (In.)
3/8
Finish
Polished chrome
For Use With
Showcase Sliding Doors
Cylinder
1-3/16 in
Includes
Green Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G RI1875 ADHEPC HSG
Zoro #
G9033421
UPC #
-
Country of Origin
China
Dimensions
For Door Thickness (In.)
3/8
Overall Width
2 1/2 in
Overall Height
1 3/8 in
Door Thickness - Minimum
1/4 in
Overall Length
1 7/8 in
Door Thickness - Maximum
3/8 in
Details
Item
Sliding Door Lock
Finish
Polished chrome
For Use With
Showcase Sliding Doors
Cylinder
1-3/16 in
Includes
Green Actuator
Max. Latching Distance (In.)
1 in
Type
Adhesive Mounted
Product Type
Ratchet Lock Housing
Description
Ratchet Lock Housing, Adhesive Mounted, Polished Chrome Finish, 1-3/16 In. Cylinder, Max. Latching Distance (In.) 1, For Door Thickness (In.) 3/8, For Use With Showcase Sliding Doors, Includes Green Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.