Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Door Lock, Plunger, Alike

  • Mfr # G SI1750R500BCBB1

  • Zoro # G2108799


product price: $52.16
/ea

Key Features

For Use With
Showcase Sliding Doors
Bolt Hole Dia. (In.)
1/2 in
Finish
Dull
Key Type
Keyed Alike
Max. Latching Distance (In.)
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G SI1750R500BCBB1
Zoro #
G2108799
UPC #
-
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
1/2 in
For Door Thickness (In.)
1-3/4
Overall Width
7/8 in
Overall Height
2 3/4 in
Bolt Hole Diameter
1/2 in
Door Thickness - Minimum
1 13/16 in
Door Thickness - Maximum
1 3/4 in
Overall Length
2 1/2 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Finish
Dull
Key Type
Keyed Alike
Max. Latching Distance (In.)
9/16 in
Cylinder
1-1/2 in
Includes
Key Retaining
Key Number
SFIC
Keyway Type
Plunger
Product Type
Sliding Door Lock
ANSI/BHMA Finish
Unfinished
Type
Plunger

Description

Sliding Door Lock, Plunger, Dull Finish, 1-1/2 In. Cylinder, Bolt Hole Dia. (In.) 1/2, Max. Latching Distance (In.) 9/16, For Door Thickness (In.) 1-3/4, Key Number 6600, Key Type Alike, For Use With Showcase Sliding Doors, Includes Key Retaining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.