Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Door Lock, T-Bolt Plunger, Alike

  • Mfr # G SR1250T625PCSM2

  • Zoro # G2108948


product price: $35.95
/ea

Key Features

For Use With
Showcase Sliding Doors
Max. Latching Distance (In.)
5/8 in
Key Type
Keyed Alike
For Door Thickness (In.)
1-1/4
Key Number
6600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G SR1250T625PCSM2
Zoro #
G2108948
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness (In.)
1-1/4
Bolt Hole Dia. (In.)
17/32 in
Overall Width
7/8 in
Overall Height
2 in
Bolt Hole Diameter
9/16 in
Overall Length
2 3/16 in
Door Thickness - Minimum
1 1/4 in
Door Thickness - Maximum
1 1/4 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Max. Latching Distance (In.)
5/8 in
Key Type
Keyed Alike
Key Number
6600
Cylinder
7/8 in
Finish
Polished chrome
Keyway Type
Plunger
Product Type
Sliding Door Lock
Type
T-Bolt Plunger

Description

Sliding Door Lock, T-Bolt Plunger, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 17/32, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 1-1/4, Key Number 6600, Key Type Alike, For Use With Showcase Sliding Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.