Zoro Homepage

Lorna Single Metal Lever Handle Kit Champagne Bronze

  • Mfr # RP103764CZ

  • Zoro # G415675982


product price: $51.15
/ea

Key Features

Finish
Champagne Bronze
Material
Zinc
Overall Height
1 in
Handle Type
Single Handle Lever
Overall Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103764CZ
Zoro #
G415675982
UPC #
195205145523
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
1.38 in
Overall Length
3.5 in

Details

Finish
Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.