Zoro Homepage

Lorna Two Metal Lever Handle Kit, 3.75 in, Chrome

  • Mfr # RP103768PC

  • Zoro # G315675884


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Zinc
Overall Length
3.75 in
Handle Type
Two Handle Lever
Overall Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103768PC
Zoro #
G315675884
UPC #
195205145851
Country of Origin
China

Dimensions

Overall Length
3.75 in
Overall Height
3.5 in
Overall Width
2 in

Details

Finish
Chrome
Material
Zinc
Handle Type
Two Handle Lever
Color
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.