Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lorna Two Metal Lever Handle Kit, 3.75 in, Spotshield Brushed Nickel

  • Mfr # RP103768SP

  • Zoro # G715675941


product price: $73.89
/ea

Key Features

Finish
Spotshield Brushed Nickel
Material
Zinc
Color
Nickel
Overall Width
2 in
Overall Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103768SP
Zoro #
G715675941
UPC #
195205145868
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Height
3.5 in
Overall Length
3.75 in

Details

Finish
Spotshield Brushed Nickel
Material
Zinc
Color
Nickel
Handle Type
Two Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.