Zoro Homepage

Manual Bathroom Faucet, Single Hole Only Mount, Polished Chrome 1 Hole

  • Mfr # 22C631

  • Zoro # G0600330


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole Only
Number of Holes
1
Height
7"
Mounting Type
Single Hole Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22C631
Zoro #
G0600330
UPC #
-
Country of Origin
China

Dimensions

Height
7"
Manufacturers Warranty Length
Lifetime Limited

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole Only
Number of Holes
1
Mounting Type
Single Hole Mount
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever Handle
Flow Rate
1.50 gpm
Number of Handles
1
Body Material
Brass
Item
Bathroom Faucet
Residential / Commercial
Commercial
CEC Compliant
Non CEC Compliant
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Flow Outlet Type (Faucet)
Aerated
Drain Type
None
Ligature Resistant
No
Includes
*
Battery Charger CEC Compliant
Non CEC Compliant
Temp. Control
Yes
Commercial / Residential
Commercial
Valve Type
Cartridge
Flow Outlet Type - Faucet
Aerated
Spout Shape
Arc
Flow Rate - Maximum
1.5 gpm
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
1
Warranty
Lifetime Limited
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Product Type
Faucet
Operation Method
Manual

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA, HI, ME, NY, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.