Zoro Homepage

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome 2 or 3 Hole

  • Mfr # 2502LF

  • Zoro # G6390091


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Knob
Flow Rate
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502LF
Zoro #
G6390091
UPC #
034449620116
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Spout Length
5 1/4 in
Height
3-1/4 in
Spout Height
3 1/4 in
Overall Width
6 1/4 in
Spout Outlet Height
2 in
Spout Height - Maximum
3 1/4 in
For Surface Thickness - Maximum
2 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Knob
Flow Rate
1.2 gpm
Handle Material
Metal
Number of Handles
2
Body Material
Metal
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Connection
1/2-14 MNPS
Standards
ASME A112.18.1/CSA B125.1 ASME A112.18.2 / CSA B125.2
Series
Delta Commercial
Battery Charger CEC Compliant
Non CEC Compliant
ADA Compliance
Not ADA Compliant
Faucet Finish
Chrome
Replacement Cartridge
1NNY8
Drain Style
Drain with Pop-Up Rod
Green Certification or Other Recognition
WaterSense Certified
Faucet Spout
Crescent
Temp. Control
No
Valve Type
Ceramic
Includes
Mounting Hardware
Power Source
Manual
Spout Reach
5 1/4 in
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Application
Commercial, Residential
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Spout Shape
Arc
Flow Rate - Maximum
1.2 gpm
For Location
Bathroom
Pressure - Maximum
60 psi
Ligature Resistance
No
Compatible Cartridge Manufacturer Part Number
1NNY8
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Manual
Includes Drain
Drain Not Included
Number of Mounting Holes
2
Flow Type
Aerated
For Water Temperature
Hot/Cold
Vandal Resistance
Not Vandal-Resistant
Inlet Connection Type
IPS
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.