Zoro Homepage

Marca 1H Pd/Kit Fct Blck

  • Mfr # 19780Z-BLSD-DST

  • Zoro # G606874163


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.80 GPM
Includes
Optional Escutcheon
Spout Length
9-3/8 in
Valve Type
Euromotion DIAMOND(TM) Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19780Z-BLSD-DST
Zoro #
G606874163
UPC #
34449943345
Country of Origin
United States

Dimensions

Spout Length
9-3/8 in
Spout Height
16-5/8 in

Details

Finish
Matte Black
Flow Rate
1.80 GPM
Includes
Optional Escutcheon
Valve Type
Euromotion DIAMOND(TM) Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.