Zoro Homepage

Mateo 10 1/2 Escutcheon, Mounting Screws, Gasket, Nuts & Washers

  • Mfr # RP81914BL

  • Zoro # G208462249


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Depth
2 in
Width
10.75 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP81914BL
Zoro #
G208462249
UPC #
195205055648
Country of Origin
United States

Dimensions

Depth
2 in
Width
10.75 in
Height
0.5 in

Details

Material
Zinc

Description

You can install with confidence, knowing this product is a Genuine Delta part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.