Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Cross Handle Kit - Transfer Valve

  • Mfr # H595SS

  • Zoro # G7823087


product price: $92.90
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Zinc
Type
Faucet
Depth (In.)
2.59
Length
2.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H595SS
Zoro #
G7823087
UPC #
034449683791
Country of Origin
China

Dimensions

Depth (In.)
2.59
Length
2.59
Height
2.56
Overall Height
2.56 in
Width
2.59
Overall Height (In.)
2.56
Overall Width (In.)
2.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Sub-Category
Faucet Handles
Finish
Stainless
Material
Zinc
Type
Faucet
Item
Metal Cross Handle Kit,Transfer Valve
Weight
0.609 lb
Handle
Single Handle Cross
Mfr. Series
Excluded
Series
Cassidyâ„¢
Handle Type
Single Handle Cross
Function
Showering Component

Description

Metal Cross Handle Kit,Transfer Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.