
Metal Cross Handle Set - Roman Tub
Mfr # H695CZ
Zoro # G201763107
product price: $184.90
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Material
Brass
Overall Height
3.97 in
Handle Type
Two Handle Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H695CZ
Zoro #
G201763107
UPC #
34449683357
Country of Origin
China
Dimensions
Overall Height
3.97 in
Details
Finish
Champagne Bronze
Material
Brass
Handle Type
Two Handle Cross
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.