Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Drain Assembly - Less Lift Rod - Bathroom In Polished Brass

  • Mfr # RP26533PB

  • Zoro # G422875368


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Stainless Steel
Color - Drains
Polished Brass
Overall Depth
8.31 in
Finish
Stainless
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP26533PB
Zoro #
G422875368
UPC #
34449367431
Country of Origin
China

Dimensions

Overall Depth
8.31 in
Width
2.5 in
Length - Drains
2.5 in

Details

Material of Construction - Drains
Stainless Steel
Color - Drains
Polished Brass
Finish
Stainless
Item
Drain

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.