Zoro Homepage

Metal Drain Assembly - Less Lift Rod - Bathroom

  • Mfr # RP26533

  • Zoro # G107062861


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Stainless Steel
Color - Drains
Silver
Length (In.)
2.5
Finish
Chrome
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP26533
Zoro #
G107062861
UPC #
34449367417
Country of Origin
China

Dimensions

Length (In.)
2.5
Width
2.5
Height (In.)
8.31

Details

Item
Drain Assembly
Material of Construction - Drains
Stainless Steel
Color - Drains
Silver
Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.