Zoro Homepage

Metal Drain Assembly - Less Lift Rod - Bathroom

  • Mfr # RP26533KS

  • Zoro # G901762837


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Black Stainless
Overall Height (In.)
8.31 in
Overall Length (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP26533KS
Zoro #
G901762837
UPC #
34449919593
Country of Origin
China

Dimensions

Overall Height (In.)
8.31 in
Overall Length (In.)
2.5 in

Details

Material
Stainless Steel
Finish
Black Stainless

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.