Zoro Homepage

Metal Drain Assembly - Less Lift Rod - Bathroom

  • Mfr # RP26533OB

  • Zoro # G107062922


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Stainless Steel
Color - Drains
Bronze
Length (In.)
2.5
Width
2.5
Height (In.)
8.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP26533OB
Zoro #
G107062922
UPC #
34449628570
Country of Origin
China

Dimensions

Length (In.)
2.5
Width
2.5
Height (In.)
8.31

Details

Item
Drain Assembly
Material of Construction - Drains
Stainless Steel
Color - Drains
Bronze
Finish
Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.