Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Drain Assembly - Less Lift Rod - Bathroom

  • Mfr # RP26533RB

  • Zoro # G507062911


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Stainless Steel
Color - Drains
Bronze
Length (In.)
2.5
Finish
Venetian Bronze
Height (In.)
8.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP26533RB
Zoro #
G507062911
UPC #
34449451079
Country of Origin
China

Dimensions

Length (In.)
2.5
Height (In.)
8.31
Width
2.5

Details

Item
Drain Assembly
Material of Construction - Drains
Stainless Steel
Color - Drains
Bronze
Finish
Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.