Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Drain, Assembly, RP26533

  • Mfr # RP26533

  • Zoro # G8317817


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Type
Faucet
Width
2.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP26533
Zoro #
G8317817
UPC #
034449367417
Country of Origin
China

Dimensions

Width
2.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
2.5
Height
8.31
Overall Height (In.)
8.31
Overall Width (In.)
2.5
Depth (In.)
2.5

Details

Finish
Chrome
Type
Faucet
Item
Metal Drain,Assembly,RP26533
Weight
1.07 lb
Mfr. Series
Excluded
Series
Other
Function
Repair Part

Description

Metal Drain,Assembly,RP26533

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.