Metal Drain, Assembly, RP26533SS
Mfr # RP26533SS
Zoro # G8790448
product price: $162.90
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material of Construction
Stainless Steel
For Use With
Bathroom
Type
Faucet
Color/Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP26533SS
Zoro #
G8790448
UPC #
034449483216
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Width
2.5
Height
8.31
Length
2.5
Overall Width (In.)
2.5
Overall Height (In.)
8.31
Depth (In.)
2.5
Details
Finish
Stainless
Material of Construction
Stainless Steel
For Use With
Bathroom
Type
Faucet
Item
Metal Drain Assembly - Less Lift Rod
Color/Finish
Stainless Steel
Weight
1.15 lb
Series
Other
Function
Repair Part
Mfr. Series
Excluded
Description
Metal Drain,Assembly,RP26533SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.