Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Glass Rinser

  • Mfr # GR250-BL

  • Zoro # G901763025


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Green Certification or Other Recognition
CalGreen Certified, CEC Certified - T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR250-BL
Zoro #
G901763025
UPC #
34449964067
Country of Origin
China

Details

Material
Brass
Green Certification or Other Recognition
CalGreen Certified, CEC Certified - T

Description

The Delta Glass Rinser thoroughly rinses residue in seconds, with high-pressure water jets that reach where you can't. From baby bottles to wine glasses to travel cups, it conveniently rinses virtually any drinkware, so you can spend less time soaking and scrubbing. Its sleek, low-profile design coordinates with any faucet and it can be easily installed in an empty countertop hole, such as those used for soap dispensers and sink sprayers. Introduce the power of convenience to your kitchen with the Delta Glass Rinser.


  • Simple DIY replacement for a sink sprayer, soap dispenser or sink hole cover
  • Can rinse most standard drinkware including wine glasses, baby bottles, and travel cups
  • Minimum drinkware opening size is 1 in. in diameter and maximum drinkware opening size is 3.6 in. in diameter
  • Includes matching finish cover accessory to help prevent accidental water spray
  • Easy installation with include 42 in. supply line and adapter tee for connecting to water supply
  • Sleek, low-profile design allows the Delta Glass Rinser to pair seamlessly with any faucet in any room style
  • Installs in a standard countertop/sink hole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.