
Metal Lever Handle Kit - 13-/ 14 Series
Mfr # RP48717SS
Zoro # G912452130
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material
Zinc
Overall Height
2.75 in
Number of Handles
Single Handle Lever
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP48717SS
Zoro #
G912452130
UPC #
34449582841
Country of Origin
China
Dimensions
Overall Height
2.75 in
Bowl Depth
2.75 in
Overall Length
3.19 in
Overall Width
2.75 in
Details
Finish
Stainless
Material
Zinc
Number of Handles
Single Handle Lever
Handle Type
Single Handle Lever
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.