Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Delta Metal Lever, Handle Kit, 14 Series, Finish: Venetian Bronze RP79166RB

Metal Lever, Handle Kit, 14 Series, Finish: Venetian Bronze (Discontinued)

  • Mfr # RP79166RB
  • Zoro # G8318243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP79166RB
Zoro #
G8318243
UPC #
034449775892
Country of Origin
China

Dimensions

Length
3.5
Width
2.88
Height
7.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.88
Overall Width (In.)
2.88
Depth (In.)
3.5

Details

Sub-Category
Faucet Handles
Fits Brand
Delta
Material
metal
Finish
Venetian Bronze
Item
Handle Kit Repair Part Faucet
Handle Type
Single Handle Lever
Weight
0.698 lb
Series
Ara®
Type
Faucet
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal

Description

Metal Lever,Handle Kit,14 Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.