Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP81289RB
Zoro #
G8791470
UPC #
034449797771
Country of Origin
China
Dimensions
Overall Width (In.)
2.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.63
Depth (In.)
4.56
Width
2.19
Height
2.63
Length
4.56
Details
Sub-Category
Faucet Handles
Finish
Venetian Bronze
Type
Faucet
Item
Metal Lever,Handle Kit,14 Series
Handle Type
Single Handle Lever
Series
Arabellaâ„¢
Weight
0.716 lb
Mfr. Series
Excluded
Function
Repair Part
Handle
Single Handle Lever
Description
Metal Lever,Handle Kit,14 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.