Zoro Homepage
This item is Discontinued.
Delta Metal Lever, Handle Kit RP28898SS

Metal Lever, Handle Kit (Discontinued)

  • Mfr # RP28898SS
  • Zoro # G8790798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP28898SS
Zoro #
G8790798
UPC #
034449451963
Country of Origin
China

Dimensions

Depth (In.)
3.69
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
1.88
Overall Height (In.)
4.91
Width
1.88
Height
4.91
Length
3.69

Details

Sub-Category
Faucet Handles
Finish
Stainless
Type
Faucet
Item
Metal Lever,Handle Kit
Handle Type
Single Handle Lever
Series
Other
Weight
0.83 lb
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded

Description

Metal Lever,Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.