Zoro Homepage
This item is Discontinued.
Delta Metal Lever, Handle Kit RP28898WH

Metal Lever, Handle Kit (Discontinued)

  • Mfr # RP28898WH
  • Zoro # G8790743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP28898WH
Zoro #
G8790743
UPC #
034449415170
Country of Origin
China

Dimensions

Overall Width (In.)
1.88
Overall Height (In.)
4.91
Depth (In.)
3.69
Manufacturers Warranty Length
Limited Lifetime Warranty
Width
1.88
Length
3.69
Height
4.91

Details

Sub-Category
Faucet Handles
Finish
White
Type
Faucet
Item
Metal Lever,Handle Kit
Handle Type
Single Handle Lever
Weight
0.83 lb
Series
Other
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded

Description

Metal Lever,Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.